
Controlcenter Cc-1D Digital Zone Controller Used With-Csp Commerical S
Mfr # 808461-0210
Zoro # G700414531
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
1.9"
Height
4.1"
Color
White
Width
1.6"
Series
ControlCenter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
808461-0210
Zoro #
G700414531
UPC #
-
Country of Origin
Unknown
Dimensions
Depth (In.)
1.9"
Height
4.1"
Width
1.6"
Details
Item
Audio Control Device
Color
White
Series
ControlCenter
Product Type
Audio Control Device
Connectivity
Wired
Number Of Devices Controlled
32
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.