Zoro Homepage

1 in. 90 deg Boshart Combination Elbow, Gray - Polyethylene

  • Mfr # 280990

  • Zoro # G710921814


product price: $16.25
/ea

Key Features

Length
2.6 in
Width
3.05 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280990
Zoro #
G710921814
UPC #
777808131334
Country of Origin
China

Dimensions

Length
2.6 in
Width
3.05 in
Height
1.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.