Zoro Homepage

1 x 0.75 in. Boshart Pipe Reducing Adapter, Polyethylene

  • Mfr # 278341

  • Zoro # G110921643


product price: $19.99
/ea

Key Features

Length
3.1 in
Height
1-1/4 in
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278341
Zoro #
G110921643
UPC #
777808222445
Country of Origin
China

Dimensions

Length
3.1 in
Height
1-1/4 in
Width
1-1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.