Zoro Homepage

1.25 x 1 in. Boshart Pipe Reducing Adapter, Polyethylene

  • Mfr # 278358

  • Zoro # G910921645


product price: $9.69
/ea

Key Features

Width
1.55 in
Height
2.95 in
Length
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278358
Zoro #
G910921645
UPC #
777808222469
Country of Origin
China

Dimensions

Width
1.55 in
Height
2.95 in
Length
1.55 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.