Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 x 1.5 in. Boshart Hose Reducing Coupling, Gray - Polyethylene

  • Mfr # 278440

  • Zoro # G910921522


product price: $11.65
/ea

Key Features

Height
2.1 in
Width
2.1 in
Length
3.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278440
Zoro #
G910921522
UPC #
777808222605
Country of Origin
China

Dimensions

Height
2.1 in
Width
2.1 in
Length
3.95 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.