Shop BOSHART INDUSTRIES
See all product information
Create Account
279430 1.5 in. Nylon Tee Pipe
- Mfr # 279430
- Zoro # G104021243
product price:Â
$
12.59
/ea
Key Features
Overall Height (In.)
1-3/4 in
Length
5.3 in
Overall Depth (In.)
3.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 279430
- Zoro #
- G104021243
- UPC #
- 777808130757
- Country of Origin
- Canada
Dimensions
- Overall Height (In.)
- 1-3/4 in
- Length
- 5.3 in
- Overall Depth (In.)
- 3.65 in
Description
1.5 in. Nylon Tee Pipe
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Size: 1.5 in.
- Country of Origin: Canada
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.