PRESSURE GAUGE 0 TO 100 PSI, 2 IN. FACE, LEAD FREE

  • Mfr # PG-100NL

  • Zoro # G710040041


product price: $14.29
/ea

Key Features

Process Connection Type
MNPT
Primary Pressure Range
0 to 100 PSI
Length
1.15 in
Case Width
2 in
Case Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG-100NL
Zoro #
G710040041
UPC #
777808327454
Country of Origin
United States

Dimensions

Length
1.15 in
Case Width
2 in
Case Height
2.8 in

Details

Process Connection Type
MNPT
Primary Pressure Range
0 to 100 PSI

Description

Lead Free1/4 MNPT2 Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.