Zoro Homepage

Permanent Metal Plant Markers, PK10

  • Mfr # K436

  • Zoro # G902693598


product price: $14.69
/pk 10, $1.47/ea

Key Features

Length
5.3
Material
Zinc
Height
0.9
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K436
Zoro #
G902693598
UPC #
-
Country of Origin
China

Dimensions

Length
5.3
Height
0.9
Width
3

Details

Material
Zinc

Description

These permanent Zinc plant markers easily outlast disposable plastic or wooden markers. Writing on the soft, 2 1/2"W x 1"H Zinc nameplate with a soft lead pencil leaves a permanent marking that lasts for many seasons. Rustproof, weatherproof and resistant to ultraviolet fading. This marker is tilted at an angle for easy reading. The stable, double-prong base is ideal for marking plants in the ground and in large pots. 5"L. Pkg. of 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.