16" Black PVC Plain Toe Boot
- Mfr # 380-800/9
- Zoro # G924204505
product price:Â
$
32.99
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380-800/9
- Zoro #
- G924204505
- UPC #
- -
- Country of Origin
- United States
Description
100% waterproof protection, Lightweight Durable/up to 25% lighter than classic PVC boots, Energy absorbing tread adds all day comfort, Less toe spring allows for more surface contact for improved channeling of water for better traction/slip resistance and comfort, Tougher outsole for good abrasion resistance, Flexible upper material stays supple in cold temperatures to make walking easier, Pre-formed insole is removable and wicks perspiration to keep feet dry and comfortable, Mid-Sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort, Meets ASTM F3445-21 for Slip Resistance, Low profile "kick off" ledge on back of boots, Prop 65 Compliant, Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.