Shop MUCK
See all product information
Create Account
Men's 16" Pathfinder XF Extended Fit Comp Toe Boot, Black, Size 14
- Mfr # MPFXPM00
- Zoro # G524234711
product price:
$
164.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Toe Type
Round
Style Number
MPFXPM00
Gender
Men
Upper Material
Rubber/Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPFXPM00
- Zoro #
- G524234711
- UPC #
- 193715649920
- Country of Origin
- China
- Waterproof
- Yes
- Toe Type
- Round
- Style Number
- MPFXPM00
- Gender
- Men
- Upper Material
- Rubber/Neoprene
- Item
- Men's 16" Pathfinder XF Extended Fit Comp Toe Boot
- Color
- Black
- Footwear Closure Type
- Pull-On
- Chain Saw Cut Resistant
- No
- Outsole Material
- Rubber
- Heel Style
- Defined
Dimensions
- Size
- 14
- Footwear Width
- M
Description
The Pathfinder is made for life in the muck and now features an extended fit gusset. We added a composite toe for non-metallic protection, built for you to take on every job. This boot is equipped with flex notches in the front for added comfort and high-performance. Its stretch-fit topline binding snugs your calf to keep warmth in and cold out, and the airmesh lining improves breathability while you’re in motion. The Pathfinder’s reinforced toe tip and heel counter provide durability, while the modified rubber bob sole quickly disperses debris, and of course, muck. 100% Waterproof, 100% MUCKPROOF 5mm Neoprene Bootie for Comfort and Performance bioDEWIX Anti-Microbial Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Breathable Air Mesh Lining Facilitates Air Circulation Flexed Notches for Comfort Gusset for Extended Fit (XF) Modified Rubber Bob Sole with Innovative Lug Design quickly Disperses Debris Reinforced Toe Tip and Heel Counter provides Durability Stretch-fit topline binding snugs leg to keep warmth in and cold out
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.