31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal

  • Mfr # N112-DW

  • Zoro # G2233391


product price: $353.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

File Size
Letter/Legal
Height
29"
Material
Wood
Number of Drawers
2
Width
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N112-DW
Zoro #
G2233391
UPC #
751118211290
Country of Origin
China

Dimensions

File Size
Letter/Legal
Height
29"
Width
31"
Depth
22"

Details

Color
Driftwood
Material
Wood
Number of Drawers
2
Finish
Driftwood Laminate
File Cabinet Type
Lateral
Item
File Cabinet
Assembly
No
For Use With
File
Assembled/Unassembled
Assembled
Features
Lockable Drawer, Floor Glide
Product Type
Lateral File,2-Drawer,Driftwood

Description

Lateral File,2-Drawer,Driftwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.