Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" W Office Desk, Mahogany

  • Mfr # N101-M

  • Zoro # G3785597


product price: $317.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
71 in
Overall Height
29 in
Color
Mahogany
Color Base
Brown
Pedestal Style
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N101-M
Zoro #
G3785597
UPC #
751118210118
Country of Origin
China

Dimensions

Overall Width
71 in
Overall Height
29 in
Overall Depth
36 in
Width
71"
Height
29"
Desktop Thickness
1 in
Caster/Glide Diameter
1 in

Details

Item
Credenza
Color
Mahogany
Color Base
Brown
Pedestal Style
None
Base Material
Laminate
Number of Drawers
0
Handle
No
Type
Desk Shell
Keyboard Shelf
No
Standards
CARB Certified
Material
Wood
Top Material
Laminate
For Use With
Boss Office Products
Number of Pedestals
0
Assembly
Unassembled
Color Top
Brown
Product Type
Credenza Shell
Caster/Glide Type
Leveling Glides
Number of Casters/Glides
4
Includes Keyboard Tray
No
Includes Center Drawer
No
Desktop Material
Melamine
Kit Product Type
Credenza Shell
Frame Color
Mahogany
Includes Client Surface
Yes
Number of Cable Holes
2
Frame Material
Melamine
Includes Modesty Panel
Yes
Desktop Weight Capacity
250 lb
Desktop Color
Mahogany
Number of Shelves
0

Description

Credenza, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 36 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Not Applicable, Product Type Credenza Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.