AR Rated Top Grain Goatskin Leather Drivers Glove with Para-Aramid Lining, Keystone Thumb, 12PK
- Mfr # 09-LC533AR/XXL
- Zoro # G724201711
product price:Â
$
318.99
/pk of 12, $26.58/ea
Free Shipping & Returns
Key Features
Color
Natural
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09-LC533AR/XXL
- Zoro #
- G724201711
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 2XL
Details
- Color
- Natural
Description
Top Grain Goatskin leather is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, 13G Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant, ARC Rating: ATPV 44 cal/cm2, Stitched with Kevlar, adding strength and burn resistance, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.