Shop BOSS
See all product information
Create Account
AR/FR Top Grain Goatskin Leather Drivers Glove with Kevlar Lining, Straight Thumb, 12PK
- Mfr # 09-K3750/S
- Zoro # G224201433
product price:Â
$
343.99
/pk of 12, $28.67/ea
Free Shipping & Returns
Key Features
Color
Natural
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-K3750/S
- Zoro #
- G224201433
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Natural
Dimensions
- Glove Size
- S
Description
Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, 13G Kevlar fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Arc Rating: ATPV 39 cal/cm2, Straight thumb increases comfort in closed-fisted work, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.