Zoro Homepage

18in Amplified Sound Bar

  • Mfr # BRT18A

  • Zoro # G915568616


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Depth
8.27 in
Overall Length
23.62 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT18A
Zoro #
G915568616
UPC #
791489128896
Country of Origin
China

Dimensions

Depth
8.27 in
Overall Length
23.62 in

Details

Color
Black
Material
Plastic

Description

Weatherproof 18 inch IPX5 Rated ATV/UTV Sound bar Audio System with Bluetooth Audio Streaming and Built-in Class A/B Amplifier. IPX5 Rated One Pair of 4 Full Range Speakers. Weatherproof IPX 5 Rated One Pair of 1 Horn Loaded Tweeters. Built-in Class A/B Amp and 3.5mm Aux Input Compatible with Audio Output of Smartphones and MP3 Players.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.