Zoro Homepage

2-Way Marine Waketower/UTV Roll Bar 6.5in Speaker System

  • Mfr # MPWT60

  • Zoro # G116560716


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Body Color
Black
Length
19.17 in
Depth
9.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPWT60
Zoro #
G116560716
UPC #
791489129152
Country of Origin
China

Dimensions

Length
19.17 in
Depth
9.53 in

Details

Material
Plastic
Body Color
Black

Description

A great speaker for a Wake board boat or UTV. These speakers will fit on your tower or the roll cage on your UTV. 600 Watt, 6.5 speakers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.