Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Two-Way 400W Waketower Speaker - Pair

  • Mfr # MRWT40

  • Zoro # G716559868


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Depth
5.4 in
Enclosure Material
Plastic
Color
Black
Length
7.1 in
Crossover Type
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRWT40
Zoro #
G716559868
UPC #
791489123051
Country of Origin
China

Dimensions

Depth
5.4 in
Length
7.1 in
Tweeter Driver Size
1 in

Details

Enclosure Material
Plastic
Color
Black
Crossover Type
2-way
PMPO Output Power
400 W
Sensitivity (dB)
94 dB
RMS Output Power
200 W
Minimum Frequency Response
130 Hz
Item
Speaker
Frequency Response
20 kHz
Woofer Driver Material
Polypropylene

Description

BOSS Audio's MRWT40 4 Two-Way 400W Waketower Speaker is a fully waterproof enclosed system. It runs with 400 Watts MAX, 200 Watts RMS power handling per pair. Each speaker features a polypropylene woofer cone and rubber surround, one tweeter per pair. 130 Hz to 20 kHz Frequency Response and 94dB Sensitivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.