Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2" 2-Way Marine Speakers

  • Mfr # MR652C

  • Zoro # G001926689


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Features
Crossover Supported
Includes
Grill
Sensitivity
92 dB
Impedance
4 ohm
Crossover Type
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR652C
Zoro #
G001926689
UPC #
791489114172
Country of Origin
China

Dimensions

Woofer Driver Size
6-1/2 in
Tweeter Driver Size
1 in

Details

Features
Crossover Supported
Includes
Grill
Sensitivity
92 dB
Impedance
4 ohm
Crossover Type
2-way
Item
Speaker
Driver Type
Tweeter, Woofer
Woofer Driver Material
Polypropylene
Minimum Frequency Response
60 Hz
RMS Output Power
175 W
PMPO Output Power
350 W
Maximum Frequency Response
20 kHz

Description

Total Power: 350 Watts; Speaker type: Coaxial; Tweeter size(s): 1" ; Mounting depth: 2.44"; Mounting diameter: 5.08"; System impedance: 4 Ohms; System sensitivity (1W/1m): 92 dB; System frequency response: 60 Hz to 20 kHz, ± 1 dB; Sold individually

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.