Zoro Homepage

Bluetooth All-Terrain Speaker and Amplifier System, 1000 Watts

  • Mfr # MC470B

  • Zoro # G001112341


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Handlebar Mount
PMPO Output Power
600 W
Maximum Frequency Response
15 kHz
Minimum Frequency Response
80 Hz
RMS Output Power
1000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC470B
Zoro #
G001112341
UPC #
-
Country of Origin
China

Details

Mount Type
Handlebar Mount
PMPO Output Power
600 W
Maximum Frequency Response
15 kHz
Minimum Frequency Response
80 Hz
RMS Output Power
1000 W
Controls
Wired Remote Volume Control
Compatibility
Smartphones, MP3 Players
Includes
Chrome 1000 watt Motorcycle/ATV Sound System w Bluetooth Audio Streaming, Mounting Brackets
Color
Chrome
Features
Wireless Audio Stream
Wireless Speaker(s)
Yes
Bluetooth
Yes
Product Type
Speaker System

Description

2 Pr. Chrome 3" Full Range Speakers; 1000 Watt Max Amplifier with Wired Remote Volume Control; Bluetooth Audio Streaming; 1 pr. RCA Inputs, 3.5 mm Aux Input; Includes Mounting Brackets to fit 0.75" to 1.25" Handle Bars; Great for 12V Motorcycles, Scooters and ATV's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.