Zoro Homepage

Bluetooth In-Dash Double-Din MP3-Compatible Digital Media Am/Fm Receiver W/6.75-in Touchscreen

  • Mfr # BVCP9685A

  • Zoro # G416091712


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVCP9685A
Zoro #
G416091712
UPC #
791489125451
Country of Origin
China

Description

80 Watts x 4 Max Power, Balance/Fader and Preset built-in EQ. No CD or DVD Player, Plays Bluetooth/USB, MP3, WAV, AVI, FM/AM. Compatible with Audio out from Smart Phones and MP3 Players. USB, AV, Rear Camera, Steering Wheel Control Input. Front, Rear & Sub Pre Amp Outputs. USB Charging, . Bluetooth Hands Free, Make and receive calls, Bluetooth Audio Streaming. Play and control music and apps like Spotify/Pandora wirelessly:Audio Streaming: Audio streaming A2DP is an audio protocol of Bluetooth technology. This profile allows for audio to be streamed wirelessly from your compatible device, such as a Smartphone, to the source unit so you can enjoy your favorite music or streaming music service such as Pandora or Spotify, wirelessly.AV Input: The AV Input allows you to connect to the video and/or audio output of an external device so you can enjoy your audio and video contet through your system.Bluetooth: Allows our Bluetooth equipped source units to make wireless hands-free calls when paired with a Bluetooth equipped Smartphone. Communicate via the built in microphone on most of our units or external microphone if provided and listen thru your car's speakers.Built-in Preset EQ: The built-in, Preset EQ allows you to chose from preset EQ curves for a variety of music styles such as Rock or POP.ID3 TAG: ID3 Tag allows the audio file to store and display additional data such as title, artist, album, track number and more.No CD Mechanism: Our units without a CD mechanism are ideal for people who take their music with them digitally. These units can play digital media files directly from SD Cards, USB Flash drives, and connect with external devices such as your Smartphone thru the Aux input or via Audio Streaming.: If equipped. Features vary from model to model.Pre-Amp Output: This units Pre-Amp outputs let you expand your system by adding up to 3 amps and/or signal processors for your Front, rear and subwoofer channels.Rear Camera Input: The Rear Camera Input is a safety and convenience feature. When you shift your vehicle into reverse, the unit automatically powers on a rear view camera sold separately and switches the display to show what the camera sees.Steering Wheel Controls SWC : Our Steering Wheel Control-compatible units allow you to control the functions of the radio from the buttons on your steering wheel if equipped. This provides convenience and safety by allowing you to keep your hands on the wheel. An additional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.