Zoro Homepage

Bt Amplified All-Terrain

  • Mfr # ATV8BRGB

  • Zoro # G716560710


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Depth (In.)
13 in
Length
30.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV8BRGB
Zoro #
G716560710
UPC #
791489127790
Country of Origin
China

Dimensions

Depth (In.)
13 in
Length
30.1 in

Details

Material
Plastic
Color
Black

Description

All-terrain sound system from Boss Audio features 450 Watt Max Built-in Amp and 3.5mm Aux Input Compatible with Audio Output of Smartphones and MP3 Players. Bluetooth Audio Streaming - Stream your Favorite Music or Music Service like Spotify or Pandora Wirelessly. Your Smartphone or MP3 player is your Controller. Ideal for ATV's, UTV's, Side by Sides and Tailgating!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.