
Double-DIN, Wireless Apple CarPlay & Android Auto, MECH-LESS Multimedia Player no CD/DVD 6.75-in
Mfr # BVCP9850W
Zoro # G916091700
product price: $529.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVCP9850W
Zoro #
G916091700
UPC #
791489129909
Country of Origin
China
Description
80 Watts x 4 Max Power, RBDS Tuner, Balance/Fader/Bass/Treble and Preset built-in EQ. No CD or DVD Player, Plays Bluetooth/USB, MP3, WMA, JPEG, FLAC, OGG, APE, FM/AM, Digital Media from Smart Phones. Compatible with Audio out from Smart Phones and MP3 Players. USB, Aux, Rear Camera, Steering Wheel Control Input. Front, Rear & Sub Pre Amp Outputs. USB Charging, Multi Color Illumination Options, . Bluetooth Hands Free, Make and receive calls, Bluetooth Audio Streaming. Play and control music and apps like Spotify/Pandora wirelessly:Audio Streaming: Audio streaming A2DP is an audio protocol of Bluetooth technology. This profile allows for audio to be streamed wirelessly from your compatible device, such as a Smartphone, to the source unit so you can enjoy your favorite music or streaming music service such as Pandora or Spotify, wirelessly.Aux Input: The Aux Input allows you to connect to the audio output of an external device such as an MP3 Player or Smartphone so you can enjoy your music through your system.Bluetooth: Allows our Bluetooth equipped source units to make wireless hands-free calls when paired with a Bluetooth equipped Smartphone. Communicate via the built in microphone on most of our units or external microphone if provided and listen thru your car's speakers.Built-in Preset EQ: The built-in, Preset EQ allows you to chose from preset EQ curves for a variety of music styles such as Rock or POP.ID3 TAG: ID3 Tag allows the audio file to store and display additional data such as title, artist, album, track number and more.Multi-Color Illumination Option: This unit allows you to choose from multi-color illumination options for backlighting the unit.No CD Mechanism: Our units without a CD mechanism are ideal for people who take their music with them digitally. These units can play digital media files directly from SD Cards, USB Flash drives, and connect with external devices such as your Smartphone thru the Aux input or via Audio Streaming.: If equipped. Features vary from model to model.Pre-Amp Output: This units Pre-Amp outputs let you expand your system by adding up to 3 amps and/or signal processors for your Front, rear and subwoofer channels.RBDS Tuner: The Radio Broadcast Data System RBDS is the American equivalent of the Radio Data System RDS protocol, provides information on the radio display such as the Call Name of the station, Programing format and allows a broadcaster to send up to a 64-character messag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.