Zoro Homepage

Elite 740W 5 Channel Class D Amplifier

  • Mfr # MPD740.5

  • Zoro # G016310237


product price: $480.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPD740.5
Zoro #
G016310237
UPC #
791489133548
Country of Origin
Unknown

Description

Elite 740W 5 Channel Class D AmplifierBoss Audio Systems MPD740.5 Elite Series 5 Channel Class D Car Amplifier - 740 High Output, 2 Ohm Stereo Stable, Low-Level Inputs, High/Low Pass Crossover, MOSFET, Full Range, Bridgeable, Hook Up To Subwoofer For Bass.Features:5/4/3/2 ChannelFull-Range, Class DPWM MOSFET Power SupplyRCA Level InputsHP and LP FiltersBass BoostInput SensitivityBridgeableLED Illuminated End PanelsRemote Subwoofer ControlIP66-Rated Dustproof/WeatherproofThermal, Short, and Overload Protection CircuitsSpecifications:Dimension Features: Overall: 15.3''x 5.12'' x 1.97'' 388 x 130 x 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.