Zoro Homepage

Kit w/MR500UAB, 2 MR6W Speakers, MRANT10 Antenna White Remote

  • Mfr # MCK500WB.6

  • Zoro # G214543512


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCK500WB.6
Zoro #
G214543512
UPC #
791489131568
Country of Origin
China

Description

MCK500WB.6 Kit with MR500UAB, 2 MR6W Speakers, MRANT10 Antenna White Remote This kit makes it easy to bring music to the marine environment. The included products are built to withstand the harsh environment and include an MR500UAB radio, two MR62W speakers, an MRANT10 antenna, and a white wireless remote.Features: Single-DIN fit Bluetooth hands-free AM/FM receiver Switchable US EU Tuner frequencies Conformal-coated PCB UV-protected front panel Push-to-talk Wireless remote control 50 Watts x 4 Channel Resin-treated cloth surround Polypropylene cone Dual-cone design Composite basket Extra Features: Two pairs of MR6W 6.5in full-range Marine speakers with poly carbon cone and rubber surround 180 watts of power handling per pair Marine-rated MR634UAB has 50 watts x 4 max power, preset built-in EQ, and wireless remote Plays CD/USB/SD, MP3, WMA, FM/AM, and smartphones USB, SD, and Aux inputs and one pair of RCA outputs Compatible with audio out from smartphones and MP3 players Bluetooth hands-free and Bluetooth audio streaming - play music and apps like Spotify/Pandora wirelessly Inputs Outputs: USB port USB charging 1A* Compatible with audio output from iPhones, smartphones, and MP3 players Front and rear pre-amp outputs Playback: MP3/WMA Bluetooth audio streaming stream and control your favorite music apps Dimensions Features: Overall Diameter: 7.5 in. / 191 mm Installation Hole Diameter: 5.47 in. / 139 mm Mounting Depth: 2.24 in. / 57 mm Grill Protrusion: 0.87 in. / 22 mm Outer Motor Diameter: 3.7 in. / 94 mm Speaker Specifications: Nominal Impedance: 4Ω Max Power: 180 W System Sensitivity 1 W/1 m: 86 dB Frequency Response: 85 Hz-20 kHz, ±3 dB Dimensions: Unit L x W x H: 3.94 x 7.4 x 2.28 in. Weight lbs.: 1.1 Shipping Weight lbs.: 5.225 GB Dimensions H x L x W: 10.98 x 8.07 x 7.28 in. GB Weight lbs.: 5.22 MC Weight lbs.: 20.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.