Zoro Homepage

Kit w/MR634UAB, 4 MR6B Speakers MRANT10 Antenna

  • Mfr # MCBK634B.64

  • Zoro # G814543561


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCBK634B.64
Zoro #
G814543561
UPC #
791489127844
Country of Origin
China

Description

MCBK634B.64 Kit with MR634UAB, 4 MR6B Speakers MRANT10 Antenna This kit makes it easy to bring music to the marine environment. The included products are built to withstand the harsh environment and include an MR634UAB radio, four MR6B speakers, an MRANT10 black antenna, and a black wireless remote.Features: Single-din fit Bluetooth hands-free AM/FM receiver Detachable front panel Switchable US EU tuner frequencies Conformal-coated PCB UV-protected front panel Wireless remote control Push-to-talk Resin-treated cloth surround Polypropylene cone Dual cone design Composite basket Extra Features: Two pairs of mr6B 6.5“ full range Marine speakers with poly carbon cone and rubber surround 200 watts of power handling per pair Marine-rated MR634UAB has 50 watts x 4 max power, preset built-in EQ, and wireless remote No CD or DVD player, plays Bluetooth/USB/SD, MP3, WMA, FM/AM, digital media from smartphones USB, aux, input Compatible with audio out from smartphones and MP3 players Bluetooth hands-free and Bluetooth audio streaming - play music and apps like Spotify/Pandora wirelessly Inputs Outputs: USB port USB charging 1A* Compatible with audio output from iPhones, smartphones, and MP3 players Front and rear pre-amp outputs Playback: MP3/WMA Bluetooth audio streaming stream and control your favorite music apps Dimensions Features: Overall Diameter: 7.5 in. / 191 mm Installation Hole Diameter: 5.47 in. / 139 mm Mounting Depth: 2.24 in. / 57 mm Grill Protrusion: 0.87 in. / 22 mm Outer Motor Diameter: 3.7 in. / 94 mm Speaker Specifications: Nominal Impedance: 4Ω Max Power: 180 W System Sensitivity 1 W/1 m: 86 dB Frequency Response: 85 Hz-20 kHz, ±3 dB Dimensions: Unit L x W x H: 3.94 x 7.4 x 2.28 in. Weight lbs.: 1.1 Shipping Weight lbs.: 9.25 GB Dimensions H x L x W: 16.93 x 8.35 x 8.07 in. GB Weight lbs.: 9.25 MC Weight lbs.: 18.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.