Zoro Homepage

MCK632WB.64 Package AM/FM Digital Media Receiver; 2 Pairs o

  • Mfr # MCK632WB.64

  • Zoro # G703079072


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCK632WB.64
Zoro #
G703079072
UPC #
791489119153
Country of Origin
China

Description

MCK632WB.64 Package w/MR632UAB AM/FM Digital Media Receiver; 2 Pair of 6.5" MR6W Speakers & MRANT10 Antenna

Fully Marinized is the term we use for our Marine and Outdoor products that are Weather Proof. We integrate high-tech, state-of-the-art waterproofing materials plus special UV coatings for plastic surfaces, coated circuit boards and connections to protect the product against the harsh outdoor elements and resist corrosion.

Features:

  • Weather Proof Two Pair of MR6W 6.5" Full Range Marine Speakers with Poly Carbon Cone and Rubber Surround
  • 180 Watts MAX 90 Watts RMS Power Handling per Pair
  • Marine Rated MR632UAB has 50 Watts x 4 Max Power, Preset Built-in EQ, and Wireless Remote
  • No CD or DVD Player, Plays Bluetooth/USB/SD, MP3, WMA, FM/AM, Digital Media from Smart Phones
  • USB & Aux, Input
  • Compatible with Audio out from Smartphones and MP3 Players
  • Bluetooth Hands Free & Bluetooth Audio Streaming - play music and apps like Spotify/Pandora wirelessly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.