Zoro Homepage

MRANT10 Dipole Hide Away Antenna

  • Mfr # MRANT10

  • Zoro # G4500644


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Height
4.63 in
Application
Marine
Depth
13 in
Width
11-1/2 in
Type
Antenna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRANT10
Zoro #
G4500644
UPC #
791489310420
Country of Origin
China

Dimensions

Height
4.63 in
Depth
13 in
Width
11-1/2 in

Details

Application
Marine
Type
Antenna
Marketing Information
Weather Proof
Number of Connectors
1

Description

Boss Audio MRANT10 Dipole Hide Away Antenna

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.