
MUSB35 Universal USB/3.5mm Aux Mount & Cable
Mfr # MUSB35
Zoro # G4446726
product price: $34.99
/eaKey Features
Features
Dust Protection, Dust Cover, UV Resistant, Water Resistant
Cable Length
6 ft
Cable Type
Mini-phone/RCA/USB
Connector Type
USB Type A - Male, RCA Audio - Male; Mini-phone Audio - Female, USB Type A - Female
Device Supported
Audio Device, USB Hub, Radio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUSB35
Zoro #
G4446726
UPC #
791489121637
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Features
Dust Protection, Dust Cover, UV Resistant, Water Resistant
Cable Type
Mini-phone/RCA/USB
Connector Type
USB Type A - Male, RCA Audio - Male; Mini-phone Audio - Female, USB Type A - Female
Device Supported
Audio Device, USB Hub, Radio
Item
Audio/Data Transfer Cable
Description
Boss Audio MUSB35 Universal USB/3.5mm Aux Mount & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.