Zoro Homepage

Touchscreen Bluetooth Radio 6.75in LCD Radio

  • Mfr # MRCP9685A

  • Zoro # G016560724


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Material
Plastic
Length
6.71 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRCP9685A
Zoro #
G016560724
UPC #
791489129107
Country of Origin
China

Dimensions

Depth
3 in
Length
6.71 in

Details

Material
Plastic
Color
Black

Description

Double-DIN, Apple CarPlay, Android Auto, MECH-LESS Multimedia Player no CD/DVD. 6.75 Touchscreen. Bluetooth Weather Proof 80 Watts x 4 Max Power, RBDS Tuner, Balance/Fader and Preset built-in EQ Bluetooth Hands-free, make and receive calls, Bluetooth audio streaming. Play and control music and apps like Spotify/Pandora wirelessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.