Zoro Homepage

Ava Quilted Guest, Accent or Dining chair, Black

  • Mfr # B529QBK-BK

  • Zoro # G3025575


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb
Overall Depth
29 in
Overall Height
28 in
Seat Color
Black
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B529QBK-BK
Zoro #
G3025575
UPC #
751118529371
Country of Origin
China

Dimensions

Overall Depth
29 in
Overall Height
28 in
Seat Height
19 in
Back Width
25 in
Seat Width
25-1/2 in
Seat Depth
21 in
Overall Width
25-1/2 in
Back Height
19-1/2 in

Details

Weight Capacity
275 lb
Seat Color
Black
Back Color
Black
Item
Accent Chair
Assembled/Unassembled
Assembled
Base Material
Wood
Seat Material
Plush
Back Material
Plush
Standards
Materials Analytical Services (MAS) Certified Green
Features
Contemporary Style, Durable, Sturdy, Cushioned Back, Comfortable; Fire Resistant; Padded
Number of Legs
4
Application
Indoor, Guest Room, Dining
Base Shape
Four-legged

Description

The Black Ava Quilted Accent Chair is beautifully upholstered in plush Black CaressoftPlus, keeping you comfortable through extended periods of time. It has an extra large padded seat for enhanced comfort and durability. It sits on Black wood legs that are both sturdy and stylish. This accent chair features an elegant, contemporary design that can really elevate and provide your space with an upscale look. This is the chair for complementing the decor with comfort and class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.