Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B21, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue

  • Mfr # B21041-L

  • Zoro # G307389980


product price: $15.29
/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
B21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B21041-L
Zoro #
G307389980
UPC #
662909020949
Country of Origin
Switzerland

Dimensions

Size
L
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
B21
Texture
Textured

Description

BOSS Disposable Gloves, L, Nitrile, PowderedPowder Free PowderFree, Blue, 4 mil Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.