B316 Posture Deluxe Office Task Chair, Gray Back, 25 in W 25" L 40" H, Adjustable, Tweed Seat

  • Mfr # B316-GY

  • Zoro # G2231045


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable
Seat Material
Tweed
Overall Height
40"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B316-GY
Zoro #
G2231045
UPC #
751118031621
Country of Origin
China

Dimensions

Overall Height
40"
Overall Width
25 in
Overall Depth
25"
Back Height
14.50"
Back Width
17.25"
Seat Width
17.50"
Seat Height Max.
23.50"
Height
35"
Width
25"
Seat Height Min.
18.50"
Seat Depth
16.50"
Depth
25"
Arm Height
32"

Details

Item
Posture Deluxe Office Task Chair
Arm Style
Adjustable
Seat Material
Tweed
Back Color
Gray
Back Material
Tweed
Caster Type
Dual Wheeled
Backrest
Lumbar Support
Color
Grey
Series
B316
Weight Capacity
275 lb.
Shape
5-star
Frame Color
Black
Green Certification or Other Recognition
MAS Certified Green
Features
Back Depth Adjustment, Comfortable, Hooded Double Wheel Caster, Padded Back, Gas Lift, Upholstered
Office Chair Style
Task Chair, Waterfall
Assembly
Assembled
Base Material
Nylon
Number of Casters
5
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Lumbar Support
Yes
Style
Posture Chair
Base Shape
5-star
Arm Color
Black
Adjustable Seat
Yes
Application/Usage
Office
Armrest
Yes

Description

Deluxe Posture Chair,Adjustable,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.