Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B317 Posture Deluxe Office Task Chair, 25 in W 25" L 40" H, Loop, Tweed Seat

  • Mfr # B317-BK

  • Zoro # G2231255


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Seat Material
Tweed
Overall Height
40"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B317-BK
Zoro #
G2231255
UPC #
751118031713
Country of Origin
China

Dimensions

Overall Height
40"
Overall Width
25 in
Overall Depth
25"
Seat Height Min.
18.50"
Back Width
17.25"
Height
35"
Seat Width
17.50"
Seat Height Max.
23.50"
Width
25"
Back Height
14.50"
Seat Depth
16.50"
Depth
25"
Arm Height
33"

Details

Item
Posture Deluxe Office Task Chair
Arm Style
Loop
Seat Material
Tweed
Back Material
Tweed
Caster Type
Dual Wheeled
Backrest
Lumbar Support
Color
Black
Series
B317
Office Chair Style
Task Chair, Waterfall
Shape
5-star
Frame Color
Black
Base Material
Nylon
Features
Hooded Double Wheel Caster, Upholstered, Back Depth Adjustment, Gas Lift, Comfortable, Padded Back, Loop Arm
Weight Capacity
275 lb.
Number of Casters
5
Green Certification or Other Recognition
MAS Certified Green
Assembly
Assembled
Lumbar Support
Yes
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Style
Posture Chair
Arm Color
Black
Base Shape
5-star
Adjustable Seat
Yes
Armrest
Yes
Application/Usage
Office
Adjustable Back
Yes

Description

Deluxe Posture Chair,Black,Loop Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.