Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B317 Posture Deluxe Office Task Chair, 25 in W 25" L 40" H, Loop, Tweed Seat

  • Mfr # B317-BY

  • Zoro # G2231212


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Seat Material
Tweed
Overall Height
40"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B317-BY
Zoro #
G2231212
UPC #
751118031744
Country of Origin
China

Dimensions

Overall Height
40"
Overall Width
25 in
Overall Depth
25"
Seat Height Min.
18.50"
Seat Width
17.50"
Back Height
14.50"
Width
25"
Seat Height Max.
23.50"
Height
35"
Seat Depth
16.50"
Back Width
17.25"
Depth
25"
Arm Height
33"

Details

Item
Posture Deluxe Office Task Chair
Arm Style
Loop
Seat Material
Tweed
Back Material
Tweed
Caster Type
Dual Wheeled
Backrest
Lumbar Support
Color
Burgundy
Series
B317
Shape
5-star
Office Chair Style
Task Chair, Waterfall
Green Certification or Other Recognition
MAS Certified Green
Weight Capacity
275 lb.
Frame Color
Black
Features
Back Depth Adjustment, Gas Lift, Loop Arm, Padded Back, Hooded Double Wheel Caster, Upholstered, Comfortable
Assembly
Assembled
Number of Casters
5
Base Material
Nylon
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Lumbar Support
Yes
Style
Posture Chair
Adjustable Back
Yes
Adjustable Seat
Yes
Base Shape
5-star
Arm Color
Black
Armrest
Yes
Application/Usage
Office

Description

Deluxe Posture Chair,Burgundy,Loop Ar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.