Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B331 Modern Office Chair, Black Seat, 27" L 38-1/2" H, Handlebar, Vinyl Seat

  • Mfr # B331-BK

  • Zoro # G2231133


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Office Chair
Arm Style
Handlebar
Seat Material
Vinyl
Seat Color
Black
Seat Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B331-BK
Zoro #
G2231133
UPC #
751118331011
Country of Origin
China

Dimensions

Seat Width
20"
Seat Depth
18"
Back Height
20.50"
Width
27"
Seat Height Min.
19"
Overall Depth
27"
Back Width
19"
Height
35-1/2"
Seat Height Max.
22"
Overall Height
38-1/2"
Depth
27"

Details

Office Chair Style
Office Chair
Arm Style
Handlebar
Seat Material
Vinyl
Seat Color
Black
Caster Type
Dual Wheeled
Color
Black
Item
Modern Office Chair
Material
Vinyl; Base, Arm: Chrome; Casters: Nylon
Shape
5-star
Weight Capacity
275 lb.
Frame Material
Chrome
Series
B331
Assembly
Assembly Required
Type
Task Chair
Adjustable
Adjustable
Recycled Content
0.5
Style
Office Chair

Description

Modern Office Chair,Chrome Arms,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.