B9536 Side Chair, Wood Back, 23 in W 24-1/2" L 37-1/2" H, Fixed, Vinyl Seat

  • Mfr # B9536-GY-2

  • Zoro # G0774857


product price:  $225.99
/pk 2, $113.00/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Vinyl
Overall Height
37-1/2"
Overall Width
23 in
Overall Depth
24-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B9536-GY-2
Zoro #
G0774857
UPC #
751118953626
Country of Origin
China

Dimensions

Overall Height
37-1/2"
Overall Width
23 in
Overall Depth
24-1/2"
Width
23"
Seat Depth
18"
Seat Width
20"
Back Width
19.50"
Seat Height Max.
19"
Back Height
20"
Height
37.5"
Depth
24.5"
Arm Height
27.50"

Details

Item
Side Chair
Arm Style
Fixed
Seat Material
Vinyl
Back Color
Wood
Back Material
Vinyl
Caster Type
No Casters
Frame Material
Chrome
Color
Grey
Series
B9536
Office Chair Style
Side Chair
Weight Capacity
275 lb.
Base Material
Chrome
Green Certification or Other Recognition
MAS Certified Green
Assembly
Assembled
Features
Upholstered, Contoured Back, Sturdy, Padded Back, Comfortable
Frame Color
Chrome
Shape
Cantilever
Material
Vinyl; Base: Chrome
Lumbar Support
Yes
Style
Side Chair
Back Type
Mid Back
Base Shape
Cantilever
Application/Usage
Office
Adjustable Back
No

Description

Side Chair,Chrome Frame,Grey Vinyl,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.