Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Caressoft Drafting Stools W/Adj Arms & Footring

  • Mfr # B1691-CS

  • Zoro # G2230923


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable
Weight Capacity
275 lb.
Overall Height
49-1/2"
Material
Vinyl; Base, Casters: Nylon; Footrest: Chrome
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1691-CS
Zoro #
G2230923
UPC #
751118169188
Country of Origin
China

Dimensions

Overall Height
49-1/2"
Overall Depth
25"
Height
41-1/2"
Width
25"

Details

Item
Drafting Chair
Arm Style
Adjustable
Weight Capacity
275 lb.
Material
Vinyl; Base, Casters: Nylon; Footrest: Chrome
Caster Type
Dual Wheeled
Color
Black
Series
B1691

Description

Caressoft Drafting Stools,Black,W/Adj Ar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.