Black Heavyweight Neoprene with Interlock Liner and Smooth Grip
- Mfr # 16575
- Zoro # G824200959
product price:Â
$
14.99
/pr
Sold in multiples of 6Â prs for
$89.94
Key Features
Glove Size
L
Application
Petrochemical Refining Material Handling Degreasing Chemical Handling Plating Galvanizing
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16575
- Zoro #
- G824200959
- UPC #
- 72874031701
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- L
Details
- Application
- Petrochemical Refining Material Handling Degreasing Chemical Handling Plating Galvanizing
- Color
- Black
Description
Black Heavyweight Neoprene, Interlock Lined, Knit Wrist, Smooth Grip, Sanitized Treated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.