Black PVC Full Safety Steel Toe and Midsole Boot
- Mfr # 383-820/11
- Zoro # G924208770
product price:Â
$
48.19
/pr
Key Features
Size
11
Footwear Application
Construction Applications Remediation Environmental Clean Up Forestry Concrete Work Municipal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383-820/11
- Zoro #
- G924208770
- UPC #
- -
- Country of Origin
- United States
- Footwear Application
- Construction Applications Remediation Environmental Clean Up Forestry Concrete Work Municipal
- Color
- Black
Dimensions
- Size
- 11
Description
100% waterproof protection, Flexible steel puncture resistant mid-sole reducing risks from sharp objects, Lightweight Durable/up to 25% lighter than classic PVC boots, Energy absorbing Bay-Loc tread adds all day comfort, Less toe spring allows for more surface contact for improved channeling of water for better traction/slip resistance and comfort, Tougher outsole for good abrasion resistance, Flexible upper material stays supple in cold temperatures to make walking easier, Mid-Sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort, Lower profile "kick off" ledge on back of boots, Meets ASTM F3445-21 for Slip Resistance, Meets ASTM F2413-11 M I/75 C/75 PR EH, CSA Z195-14 PR, Prop 65 Compliant, Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.