Zoro Homepage
This item is Discontinued.
Boss Executive Guest Chair, Black Back, 25 in W 26" L 40" H, Loop, Leather Seat B8779P-BN

Executive Guest Chair, Black Back, 25 in W 26" L 40" H, Loop, Leather Seat (Discontinued)

  • Mfr # B8779P-BN
  • Zoro # G2232305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8779P-BN
Zoro #
G2232305
UPC #
751118877977
Country of Origin
China

Dimensions

Overall Height
40"
Overall Width
25 in
Overall Depth
26"
Seat Height Max.
19"
Seat Depth
20"
Seat Width
20.50"
Width
25"
Back Height
24.50"
Back Width
19.50"
Height
40"
Depth
26"
Arm Height
28"

Description

Guest Chair,Double Plush Executive,Bombe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.