Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bookcase, Mahogany, 14" Depth, 36" H

  • Mfr # N153-M

  • Zoro # G3785490


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Type
Bookshelf
Number of Shelves
3
Color
Mahogany
Depth
14 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N153-M
Zoro #
G3785490
UPC #
751118215311
Country of Origin
China

Dimensions

Depth
14 in
Height
36 in
Width
31 in
Overall Depth
14 in
Overall Height
36 in
Overall Width
31 in

Details

Item
Bookcase
Type
Bookshelf
Number of Shelves
3
Color
Mahogany
Shelf Capacity
50 lb
Standards
CARB
Includes
(2) Adjustable Shelves
Material
Wood
Shelf Adjustments
Adjustable
Casters
No
Assembly
Unassembled
Shape
Rectangle
Product Type
Bookcase
Application
Book Storage
Back Style
Closed
Number of Dividers
2
Weight Capacity
250 lb
Shelf Adjustment Increment
2 in
Mobility
Stationary

Description

Bookcase, Product Type Bookcase, Material Wood, Number of Dividers 2, Overall Height 36 in, Overall Depth 14 in, Overall Width 31 in, Caster Type Not Applicable, Color Mahogany, Back Style Closed, Number of Shelves 3, Weight Capacity 250 lb, Shelf Adjustment Increment 2 in, Standards CARB, Shelf Capacity 50 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.