Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge 42"W x 24"D x 29.5"H, Driftwood, 24" D X Driftwood

  • Mfr # N197-DW

  • Zoro # G2234405


product price: $112.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Depth
24"
Color
Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame
Material
Driftwood
Assembly
Assembly Required
Features
Reversible, Laminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N197-DW
Zoro #
G2234405
UPC #
751118219791
Country of Origin
China

Dimensions

Overall Depth
24"

Details

Item
Bridge 42"W x 24"D x 29.5"H,Driftwood
Color
Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame
Material
Driftwood
Assembly
Assembly Required
Features
Reversible, Laminated

Description

Bridge 42 In.W x 24 In.D x 29.5 In.H,Driftwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.