BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series

  • Mfr # B315-BY

  • Zoro # G2231011


product price:  $93.75
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Height
35"
Width
25"
Seat Color
Burgundy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B315-BY
Zoro #
G2231011
UPC #
751118031546
Country of Origin
China

Dimensions

Height
35"
Width
25"
Overall Height
40"
Seat Width
18 1/2 in
Seat Depth
17 in
Overall Depth
25"
Cushion Thickness
3"
Seat Height Min.
18 1/2 in
Back Height
14 1/2 in
Seat Height Max.
23 1/2 in
Back Width
17 1/4 in
Overall Width
25 1/2 in
Depth
25"
Minimum Overall Height
34 1/2 in
Maximum Seat Height
23 1/2 in
Caster/Glide Diameter
2 in
Notional Size
Standard
Seat Thickness
3 in
Minimum Seat Height
18 in
Maximum Overall Height
40 in

Details

Style
Task Chair
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Color
Burgundy
Item
Posture Deluxe Office Task Chair
Seat Color
Burgundy
Series
B315
Back Tilt Backward
15 Degrees
Features
Five Star Base, Dual Wheel Casters
Number of Casters
5
Caster Type
Dual Wheeled
Seat Material
Polyester
Seat Tilt Forward
0 Degrees
Back Tilt Forward
15 Degrees
Seat Tilt Backward
10 Degrees
Assembly
Unassembled
Green Certification or Other Recognition
MAS Certified Green
Standards
CAL TB117-2013, MAS Certified Green
Office Chair Style
Task Chair, Waterfall
Frame Color
Black
Assembled/Unassembled
Unassembled
Arm Style
Armless
Frame Material
Nylon
Weight Capacity
275 lb.
Base Style
5-Star
Base Material
Nylon
Shape
5-star
Back Color
Burgundy
Back Material
Polyester
Number of Glides
0
Base Color
Black
Backrest
Lumbar Support
Lumbar Support
Fixed
Caster/Glide Material
Nylon
Rolling
Yes
Adjustable Tilt Tension
No
Seat Adjustments
Height
Maximum Back Tilt
15 Degrees
Style Classification
Executive
Adjustable Seat
Yes
Minimum Seat Tilt
0 Degrees
Minimum Back Tilt
15 Degrees
Number of Casters/Glides
5
Tilt Configuration
Basic Tilt
Waterfall Seat
Yes
Tilting Back
Yes
Maximum Seat Tilt
10 Degrees
Number of Arms
0
Support Style
Frame
Number of Feet
5

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 25 1/2 in, Overall Depth 25 in, Maximum Seat Height 23 1/2 in, Maximum Overall Height 40 in, Seat Color Burgundy, Frame Color Black, Seat Thickness 3 in, Back Color Burgundy, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyester, Back Material Polyester, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Basic Tilt, Style Classification Executive, Minimum Seat Height 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.