Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caressoft Executive High Back Chair

  • Mfr # B7901

  • Zoro # G3025566


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Seat Material
Vinyl
Office Chair Style
Executive Chair
Arm Style
Padded Arms
Adjustable
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7901
Zoro #
G3025566
UPC #
751118790115
Country of Origin
China

Details

Style
High Back Executive Chair
Seat Material
Vinyl
Office Chair Style
Executive Chair
Arm Style
Padded Arms
Adjustable
Adjustable

Description

This executive high back chair is elegantly upholstered with extremely soft and durable Caressoft vinyl. It features integrated lumbar support and padded armrests decorated in comfortable CaressoftPlus upholstery. Additional features include an upright locking position, adjustable tilt tension control, and pneumatic gas lift seat height adjustment for a seat height that extends from 20” to 23.5”. All of this sits atop a sturdy 27” nylon base with five hooded double wheel casters for exemplary stability and maximum mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.