Zoro Homepage

Caressoft Medical/Drafting Stool W/ Back Cushion

  • Mfr # B16245-GY

  • Zoro # G2230424


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Overall Height
47"
Weight Capacity
275 lb.
Material
Vinyl; Base: Chrome; Casters: Nylon; Footring: Chrome
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16245-GY
Zoro #
G2230424
UPC #
751118245936
Country of Origin
China

Dimensions

Overall Height
47"
Overall Depth
25"
Height
41"
Width
25"

Details

Item
Medical Spa Professional Adjustable Drafting Stool
Arm Style
Armless
Weight Capacity
275 lb.
Material
Vinyl; Base: Chrome; Casters: Nylon; Footring: Chrome
Caster Type
Dual Wheeled
Backrest
Plush
Color
Grey
Series
B16245

Description

Caressoft Medical/Drafting Stool,Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.