Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair, 25 in W 25" L 38-1/2" H, Armless, Mesh Seat

  • Mfr # B6215

  • Zoro # G2231535


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Material
Mesh
Overall Height
38-1/2"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6215
Zoro #
G2231535
UPC #
751118621518
Country of Origin
China

Dimensions

Overall Height
38-1/2"
Overall Width
25 in
Overall Depth
25"
Seat Height Max.
22.50"
Width
25"
Seat Height Min.
18.50"
Back Height
16"
Seat Width
18"
Back Width
18.75"
Seat Depth
19.50"
Height
34-1/2"
Depth
25"

Details

Item
Chair
Arm Style
Armless
Seat Material
Mesh
Back Material
Fabric
Caster Type
Dual Wheeled
Backrest
Breathable Mesh
Color
Black
Base Material
Nylon
Number of Casters
5
Shape
5-star
Frame Color
Black
Office Chair Style
Task Chair
Green Certification or Other Recognition
MAS Certified Green
Weight Capacity
275 lb.
Features
Mesh Back, Hooded Double Wheel Caster, Gas Lift, Comfortable, Upright Locking, Adjustable with Tilt Tension Control, Breathable, Spring Tilt Mechanism
Assembly
Assembled
Material
Mesh; Base, Casters: Nylon
Style
Guest Chair
Base Shape
5-star
Adjustable Seat
Yes
Adjustable Back
No

Description

Mesh Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.