Zoro Homepage

Chair, 25 in W 25" L 38-1/2" H, Loop, Mesh Seat

  • Mfr # B6217

  • Zoro # G2231553


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Seat Material
Mesh
Overall Height
38-1/2"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6217
Zoro #
G2231553
UPC #
751118621716
Country of Origin
China

Dimensions

Overall Height
38-1/2"
Overall Width
25 in
Overall Depth
25"
Width
25"
Height
34-1/2"
Seat Height Min.
18.50"
Seat Depth
19.50"
Back Width
18.75"
Seat Width
18"
Back Height
16"
Seat Height Max.
22.50"
Depth
25"
Arm Height
33.50"

Description

Mesh Chair With Loop Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.