Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Glides, Slip-On, Black, PK 5

  • Mfr # TU021

  • Zoro # G808061958


product price: $11.35
/pk 5, $2.27/ea

Key Features

Shape
Square
Attachment Method
Slip-On
For Floor Surface
All Surfaces
Product Type
Glides
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU021
Zoro #
G808061958
UPC #
751118000214
Country of Origin
China

Dimensions

Overall Diameter
2 in
Overall Height
3 1/4 in

Details

Item
Chair Glides
Shape
Square
Attachment Method
Slip-On
For Floor Surface
All Surfaces
Product Type
Glides
Tip Color
Black
Compatible Manufacturer Model Number
TU021
Tip Material
Nylon
Number of Glides
5

Description

Chair Glides, Attachment Method Slip-On, ESD Conductive Not Applicable, Overall Diameter 2 in, Overall Height 3 1/4 in, Tip Color Black, Product Type Glides, Compatible Manufacturer Model Number TU021, Number of Glides 5, Shape Square, Tip Material Nylon, For Floor Surface All Surfaces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.