Shop BOSS OFFICE PRODUCTS

Club Chair, Black Seat, Black Back, 24 1/2 in W 30 1/2 in L 31 in H, Antimicrobial Vinyl Seat

  • Mfr # BR8001AM-BK

  • Zoro # G810397380


product price:  $370.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Black
Seat Material
Antimicrobial Vinyl
Overall Height
31 in
Overall Width
24 1/2 in
Overall Depth
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR8001AM-BK
Zoro #
G810397380
UPC #
751118800180
Country of Origin
China

Dimensions

Overall Height
31 in
Overall Width
24 1/2 in
Overall Depth
30 1/2 in
Seat Depth
21 1/2 in
Seat Width
24 1/2 in
Back Width
25 in
Seat Height
19 1/2 in
Back Height
12 1/2 in
Arm Height
23 in

Details

Item
Club Chair
Seat Color
Black
Seat Material
Antimicrobial Vinyl
Back Color
Black
Back Material
Antimicrobial Vinyl
Frame Material
Wood
Color
Black
Features
Arms
Assembly
Unassembled
Frame Color
Black
Standards
CA TB117-2013, MAS Certified Green
Green Certification or Other Recognition
MAS Certified Green
Weight Capacity
300 lb
Upholstered Back
Yes
Support Style
Independent Legs
Number of Arms
2
Product Type
Club Chair
Number of Casters/Glides
0
Upholstered Seat
Yes
Adjustable Arms
No
Rolling
No

Description

Club Chair, Back Color Black, Back Material Antimicrobial Vinyl, Frame Color Black, Frame Material Wood, Overall Depth 30 1/2 in, Overall Height 31 in, Overall Width 24 1/2 in, Product Type Club Chair, Seat Color Black, Seat Depth 21 1/2 in, Seat Height 19 1/2 in, Seat Material Antimicrobial Vinyl, Seat Width 24 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.