Zoro Homepage

Coated Gloves, Nitrile, Black/Gray, M

  • Mfr # 34-874T/M

  • Zoro # G813994180


product price: $11.15
/ea

Key Features

Color
Black/Gray
Glove Coating Material
Nitrile
Cuff Style
Knit Wrist
Resists
Abrasion Cut Puncture Tear
Glove Lining Material
Elastane/Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874T/M
Zoro #
G813994180
UPC #
616314121555
Country of Origin
Sri Lanka

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Cuff Style
Knit Wrist
Resists
Abrasion Cut Puncture Tear
Glove Lining Material
Elastane/Nylon
Glove Materials
Elastane/Nylon

Description

Designed and developed as a breathable glove, MaxiFlex Ultimate has become the benchmark for precision handling in dry environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.